Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, 2-3/4" Backset, Mechanical

  • Mfr # 8K37T4DSTK626

  • Zoro # G6252351


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37T4DSTK626
Zoro #
G6252351
UPC #
887838425195
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Keyway Type
Coreless
Key Type
Not Keyed
Series
8K
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
For Use With
Residential/Light Commercial Applications
Item
Door Lockset
Number of Keys
0
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Standards
ANSI, BHMA, cULus Listed
Style
Knob
ADA Compliant
No
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Hardware
Strike Type
Curved Lip
Strike Dim.
2-3/4 in
Lockset Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Application
Commercial
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F90
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Style
8K Round
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Knob/Handle Material
Brass, Bronze
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Push Button

Description

Mechanical, Knob, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.