Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, 2-3/4" Backset, Mechanical

  • Mfr # 8K37W4DSTK626

  • Zoro # G6261512


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37W4DSTK626
Zoro #
G6261512
UPC #
887838455963
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Keyway Type
Coreless
Key Type
Not Keyed
Series
8K
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Style
Knob
Lockset Fire Rating
3 hr
Item
Door Lockset
ADA Compliant
No
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Heavy Duty
Strike Dim.
2-3/4 in
Number of Keys
0
Strike Type
Curved Lip
Standards
ANSI, BHMA, cULus Listed
Ligature Resistant
No
Includes
Hardware
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Pins
7
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Performance Grade
1
Knob/Handle Material
Brass, Bronze
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Lockset Function ANSI Code
F87
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Lockset Style
8K Round

Description

Mechanical, Knob, Cylindrical, Lockset Function Communicating, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.