Zoro Homepage

Knob Lockset, Classroom Function

  • Mfr # 8K37R4CS3626

  • Zoro # G6299172


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37R4CS3626
Zoro #
G6299172
UPC #
887838225139
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
None
Key Type
Not Keyed
Series
8K
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Pins
0
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Dim.
4-7/8 in
Standards
ANSI, BHMA, cULus Listed
Item
Door Lockset
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Knob Material
Brass
Ligature Resistant
No
ADA Compliant
No
Lockset Performance Strength
Heavy Duty
Style
Knob
Includes
Latch, Strike
For Use With
Wood or Metal Doors
Number of Keys
0
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Application
Commercial
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Lockset Function ANSI Code
F84
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
8K Round
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Brass, Bronze
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included

Description

Mechanical, Knob, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Knob Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Wood or Metal Doors, Includes Strike, Latch and Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Educational, Healthcare, Industrial, Institutional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.