Zoro Homepage
This item is Discontinued.
Best Knob Lockset, Mechanical, Entrance, Grd. 1 6K37AB4CSTK626

Knob Lockset, Mechanical, Entrance, Grd. 1 (Discontinued)

  • Mfr # 6K37AB4CSTK626
  • Zoro # G1606565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K37AB4CSTK626
Zoro #
G1606565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Description

Knob Lockset, Lockset Function Entrance, Style Round, Knob Material Brass, Not Rated Fire Rated, Strike Type T Strike, Grade 2, Series 6K, Backset 2-3/4 In., Number of Keys 0, Keyway Type C Rose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.