Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # 8K30N4AS3626

  • Zoro # G1607000


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K30N4AS3626
Zoro #
G1607000
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"
Faceplate Dimensions
1-1/8" x 2-1/4"
Throw Length
3/4"
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
Keyway Type
A
Standards
ANSI, BHMA, cULus Listed
ADA Compliant
No
Lockset Fire Rating
3 hr
Style
8K Round
Item
Door Lockset
Series
8K
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Knob Material
Brass
Electrical/Mechanical
Mechanical
Number of Keys
0
Backset
2 3/4 in
Strike Type
Curved Lip
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Dim.
4-7/8" x 1-1/4"
Includes
Hardware, 4A Rose Passage Knob
Strike
Square Corner
Pins
0
For Use With
various Door Types
Security Type
Heavy-Duty
Material
Brass/Bronze/Steel
Cylinder Core Type
Interchangeable Core Cylinder
ANSI Grade
1
Lockset Style
8K Round
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass, Bronze
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.