Knob Lockset, Mechanical, Storeroom, Grd. 1
Mfr # 8K37A4AS3626
Zoro # G1606991
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory, Storeroom
Keyway Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8K37A4AS3626
Zoro #
G1606991
UPC #
-
Country of Origin
United States
Dimensions
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Description
Knob Lockset,Mechanical,Storeroom,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.