Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Storeroom, Grd. 1

  • Mfr # 8K37D4DS3626

  • Zoro # G1606888


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
D Rose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37D4DS3626
Zoro #
G1606888
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Keyway Type
D Rose
Key Type
Not Keyed
Series
8K
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Keys
0
Standards
ANSI, BHMA, cULus Listed
Style
8K Round
Ligature Resistant
No
Knob Material
Brass
ADA Compliant
No
Number of Pins
7
Strike Type
Curved Lip
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
Lockset Style
8K Round
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Performance Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F86
ANSI Grade
1
Hand Orientation
Non-Handed

Description

Knob Lockset,Mechanical,Storeroom,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.