Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latchbolt Cabinet Lock, Satin Chrome

  • Mfr # 5L7ML2626

  • Zoro # G2759342


product price: $63.15
/ea

Key Features

Max. Latching Distance (In.)
3/4 in
Mounting Hole Dia. (In.)
3/16 in
Opens With
Key
Throw Length
9/32 in
For Door Thickness (In.)
21/32" Minimum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L7ML2626
Zoro #
G2759342
UPC #
887838149701
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
3/16 in
Throw Length
9/32 in
For Door Thickness (In.)
21/32" Minimum
Cam Width (In.)
1-1/8"
Cam Length (In.)
1-1/16"
Unlocking Radius
Quarter-turn
Body Thickness
1 5/8 in
Body Height
2 1/8 in
Body Width
1 7/8 in
Mounting Hole Dia.
1 1/8 in
For Material Thickness
1 1/2 in
Cylinder Diameter
1 1/8 in

Details

Item
Interchangeable Core Cabinet and Drawer Latchbolt Locks
Max. Latching Distance (In.)
3/4 in
Opens With
Key
Includes
Spacer, Strike
Number of Keys
0
Mounting Hardware
Included
Standards
ANSI/BHMA A156.11
Finish
Satin Chrome
Material
Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
Unlock Turn Direction
Clockwise
Mounting Style
Mortise
Lock Body Material
Zinc Die-Cast
Interchangeable Core
Yes
Latch Bolt Shape
Square
Latch Bolt Projection
9/32 in
Number of Mounting Holes
2
Lock Body Shape
Diamond
Key Retaining
No
Rear Projection
3/4 in
Includes Interchangeable Core Lock Core
No
Lock Body Color
Silver
Keying
Coreless
Series
5L Series
Mounting Hardware Required
Yes
Lock Orientation
Vertical
Lock Body Finish
Chrome-Plated
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Latchbolt Locks
For Material
Metal
Distance Between Mounting Holes
2 3/16 in
Security Level
General Security
Interchangeable Core Type
SFIC
Compatible Cylinder Brand
BEST
Includes Mounting Hardware
Yes

Description

Opens With Key, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.