Zoro Homepage
This item is Discontinued.
Best Lever Lockset, Classroom, Grade 1, 9K Lever 9KX37R15DSTK626

Lever Lockset, Classroom, Grade 1, 9K Lever (Discontinued)

  • Mfr # 9KX37R15DSTK626
  • Zoro # G5422350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KX37R15DSTK626
Zoro #
G5422350
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Electrical/Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
9K Lever
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Number of Pins
7
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Dim.
2-3/4 in x 1-1/8 in
Strike Type
Curved Lip
Series
9K
Ligature Resistant
No
Location Type
Commercial, Institutional
Handle Material
Zinc
Lockset Fire Rating
Not Rated
Features
Hardened Steel Through-Bolt Studs
Backset
2 3/4 in
Standards
ANSI A117.1, BHMA, cULus Listed
For Use With
BEST Shelter(TM) Lockdown System
ADA Compliant
Yes
Keying
Keyed Different
Finish
Satin Chrome
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
Lockset Style
9K Contour Angle Return Lever
Lockset Type
Mechanical
ANSI Grade
1
Application
Commercial
Fire Rating
Not Rated
Performance Grade
1
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Classroom,Grade 1,9K Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.