Zoro Homepage
This item is Discontinued.
Best Lever Lockset, Mechanical, Asylum SSRLS1SK1LHR

Lever Lockset, Mechanical, Asylum (Discontinued)

  • Mfr # SSRLS1SK1LHR
  • Zoro # G1989467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRLS1SK1LHR
Zoro #
G1989467
UPC #
887838317957
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
75 in
Strike Plate Width
3 3/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
SSRL Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Ligature Resistant
No
Strike Dim.
75 in x 3-3/8 in
For Use With
Wood, Steel Doors
Features
1 Point Locking, Left Hand, Supervised Model
Includes
Aluminum Strike
Item
Door Lockset
Strike Type
Angle
Lockset Fire Rating
Not Rated
Location Type
Behavioral Health, Detention Facility
Handle Material
Stainless steel
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
Number of Keys
0
Number of Pins
0
Series
SSRL
Keying
Unkeyed
Fire Rated
Not Rated
Finish
Satin Chrome
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Style
Secure Seclusion Room Lock
Fire Rating
Not Rated
Knob/Handle Material
Steel
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Application
Commercial

Description

Lever Lockset,Mechanical,Asylum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.