Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Asylum

  • Mfr # SSRLS1SK1RHR

  • Zoro # G1989360


product price: $1,552.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRLS1SK1RHR
Zoro #
G1989360
UPC #
887838317940
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
3 3/8 in
Strike Plate Height
75 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
SSRL Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Includes
Aluminum Strike
Lockset Fire Rating
Not Rated
For Use With
Wood, Steel Doors
Features
1 Point Locking, Right Hand, Supervised Model
Series
SSRL
Number of Pins
0
Lockset Performance Strength
Extra Heavy Duty
Handle Material
Stainless steel
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Item
Door Lockset
Strike Type
Angle
Number of Keys
0
Ligature Resistant
No
Strike Dim.
75 in x 3-3/8 in
Location Type
Behavioral Health, Detention Facility
Finish
Satin Chrome
Keying
Unkeyed
Fire Rated
Not Rated
Visual Indicator Message
No Message
Lockset Style
Secure Seclusion Room Lock
Includes Core
Core Not Included
Application
Commercial
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Performance Grade
1

Description

Lever Lockset,Mechanical,Asylum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.