Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Asylum

  • Mfr # SSRLU3LHR

  • Zoro # G1989668


product price: $3,426.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRLU3LHR
Zoro #
G1989668
UPC #
887838596574
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
75 in
Strike Plate Width
3 3/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
SSRL Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Extra Heavy Duty
ADA Compliant
Yes
Number of Pins
0
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
No
Item
Door Lockset
Number of Keys
0
Strike Dim.
75 in x 3-3/8 in
For Use With
Wood, Steel Doors
Features
3 Point Locking, Left Hand Reverse, Unsupervised Model
Handle Material
Stainless steel
Strike Type
Angle
Series
SSRL
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Fire Rated
Not Rated
Keying
Unkeyed
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Performance Grade
1
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
Secure Seclusion Room Lock
Hand Orientation
Left-Handed

Description

Lever Lockset,Mechanical,Asylum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.