Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Asylum

  • Mfr # SSRLU3RHR

  • Zoro # G1989491


product price: $3,370.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRLU3RHR
Zoro #
G1989491
UPC #
887838596581
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
75 in
Strike Plate Width
3 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
SSRL Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Item
Door Lockset
Handle Material
Stainless steel
Strike Type
Angle
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Series
SSRL
Strike Dim.
75 in x 3-3/8 in
Number of Pins
0
For Use With
Wood, Steel Doors
Lockset Performance Strength
Extra Heavy Duty
Ligature Resistant
No
Location Type
Behavioral Health, Detention Facility
Features
3 Point Locking, Right Hand Reverse, Unsupervised Model
Finish
Satin Chrome
Keying
Unkeyed
Fire Rated
Not Rated
Visual Indicator Message
No Message
Fire Rating
Not Rated
Knob/Handle Material
Steel
Performance Grade
1
Lockset Style
Secure Seclusion Room Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Asylum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.