Zoro Homepage

Lever Lockset, Mechanical, Dorm., Grd. 1

  • Mfr # 9K37T15DS3626

  • Zoro # G6067056


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T15DS3626
Zoro #
G6067056
UPC #
00887838116642
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Description

Heavy Duty Lever Lockset, Style Contour Angle Lever, Function Dormitory, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 1, Series 9K, Location Type Commercial, Backset 2-3/4 In., Cylinder 7-pin housing, less core, Required Door Thickness 1-3/4 In. to 2-1/4 In., For Use With Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.