Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dorm., Grd. 1

  • Mfr # 9K37T16DS3626

  • Zoro # G1607825


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T16DS3626
Zoro #
G1607825
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
Style
9K Straight
Lockset Finish
Satin Chrome
Keyway Type
Best
Key Type
Not Keyed
Series
9K
Features
Hardened Steel Through-Bolt Studs
ADA Compliant
Yes
Number of Keys
0
Item
Door Lockset
For Use With
Swinging Doors
Lockset Performance Strength
Extra Heavy Duty
Lockset Fire Rating
3 hr
Number of Pins
7
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Location Type
Commercial
Standards
ANSI A117.1, BHMA, cULus Listed
Handle Material
Zinc
Backset
2 3/4 in
Ligature Resistant
No
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Cylindrical Lock, Installation Hardware
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Style
9K Curved no Return Lever
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
ANSI Grade
1
Lockset Function ANSI Code
F90
Performance Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Zinc

Description

Lever Lockset,Mechanical,Dorm.,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.