Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 7KC37AB15DS3626

  • Zoro # G6154032


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB15DS3626
Zoro #
G6154032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
7KC Contour Angle Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Plated Zinc
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Includes
Door Prep Template
Features
Cylindrical Chassis to Fit Common Door Preparation, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Pre-Assembled Hub Simplifies and Saves Installation Time, Quick Rekeying with Best Interchangeable Core, Snappy Operation, Through-Bolt Mounting Studs Increase Torque Resistance
Number of Keys
0
Ligature Resistant
No
Backset
2 3/4 in
Cylinder Core Type
Interchangeable Core Cylinder
Item
Door Lockset
For Use With
Swinging Doors
Lockset Performance Strength
Light Duty
Location Type
Commercial
Number of Pins
7
Series
7KC
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Fire Rated
3 hr.
Grade
1
Keying
Unkeyed
Finish
Satin Chrome
Visual Indicator Message
No Message
Function
Entrance
Cylinder
7-Pin Housing, Less Core
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Lockset Style
7KC Contour Angle Return Lever
Performance Grade
2
Lockset Function ANSI Code
F109
Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 7KC Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.