Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # 7KC37AB14DS3626

  • Zoro # G1608358


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB14DS3626
Zoro #
G1608358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
7K Angled
Lockset Finish
Satin Chrome
Keyway Type
Best
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Strike Dim.
2-3/4 in x 1-1/8 in
Series
7K
Lockset Fire Rating
3 hr
Item
Door Lockset
Includes
Cylindrical Lock, Installation Hardware
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Backset
2 3/4 in
Ligature Resistant
No
Strike Type
Curved Lip
Location Type
Commercial
Handle Material
Zinc
ADA Compliant
Yes
Number of Keys
0
Number of Pins
7
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Chassis, Internal Steel Mechanism, No Exposed Keeper Hole, Through-Bolt Mounting Studs, Versatile Trims
Cylinder Core Type
Interchangeable Core Cylinder
For Use With
Swinging Doors
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message
Application
Commercial
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Bolt
Fire Rating
3 hr
Lockset Style
7KC Curved Return Lever
Performance Grade
2
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.