Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # 7KC37AB16DS3626

  • Zoro # G0118688


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37AB16DS3626
Zoro #
G0118688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
7KC Curved No Return Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Backset
2 3/4 in
Lockset Performance Strength
Medium Duty
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Location Type
Commercial
Number of Pins
7
ADA Compliant
Yes
For Use With
Hollow Metal and Wood Doors
Item
Door Lockset
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Includes
Mounting Hardware
Series
7KC
Ligature Resistant
No
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
Cylinder Core Type
Interchangeable Core Cylinder
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Handle Material
Plated Zinc
Grade
2
Finish
Satin Chrome
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI Grade
2
Performance Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Fire Rating
3 hr
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
7KC Curved No Return Lever

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.