Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # SPSLCLON16F630LHR

  • Zoro # G8579821


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLCLON16F630LHR
Zoro #
G8579821
UPC #
190830081321
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel and Fiberglass Doors
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Passage
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Series
SPSL
Style
SPSL Lever
Finish
Satin Stainless Steel
Features
Bidirectional, Easy to Install, Fewer Moving Parts, Low Profile, Warranty
Mortise / Cylindrical
Cylindrical
Handle Material
Stainless steel
Lockset Finish
Satin Stainless Steel
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Strike Type
T-Strike
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Lockset Fire Rating
Not Rated
Number of Keys
0
Standards
ANSI A117.1
Keying
Unkeyed
Fire Rated
3 hr.
Grade
1
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
Function
Passage
Visual Indicator Message
No Message
Lock Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Lockset Style
SPSL Lever

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.