Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # 7KC30N14DS3613

  • Zoro # G0118767


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30N14DS3613
Zoro #
G0118767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
7KC
Style
7KC Curved Return Lever
Finish
Oil Rubbed Bronze
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Cylinder Core Type
Interchangeable Core Cylinder
Mortise / Cylindrical
Cylindrical
Handle Material
Plated Zinc
Lockset Performance Strength
Medium Duty
Lockset Finish
Oil Rubbed Bronze
Number of Keys
0
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Item
Door Lockset
Strike Type
Curved Lip
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
ADA Compliant
Yes
Grade
2
Fire Rated
3 hr.
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
7KC Curved Return Lever
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.