Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # 7KC30N15DSTK626

  • Zoro # G6178541


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Swinging Doors
Includes
Door Prep Template
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30N15DSTK626
Zoro #
G6178541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Swinging Doors
Includes
Door Prep Template
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Series
7KC
Style
7KC Contour Angle Lever
Finish
Satin Chrome
Strike Dim.
2-3/4 in x 1-1/8 in
ADA Compliant
Yes
Features
Cylindrical Chassis to Fit Common Door Preparation, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Pre-Assembled Hub Simplifies and Saves Installation Time, Quick Rekeying with Best Interchangeable Core, Snappy Operation, Through-Bolt Mounting Studs Increase Torque Resistance
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Lockset Finish
Satin Chrome
Handle Material
Plated Zinc
Ligature Resistant
No
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Lockset Performance Strength
Light Duty
Number of Keys
0
Keying
Unkeyed
Grade
2
Fire Rated
3 hr.
Function
Passage
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Zinc
Lockset Style
7KC Contour Angle Return Lever
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
2

Description

Light Duty Lever Lockset, Style Contour Angle Lever, Function Passage, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Curved Lip and Box, Strike Dim. 2-3/4 In. x 1-1/8 In., Fire Rated 3 hr., Grade 2, Series 7K, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 2 In., For Use With Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.