Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # 9K30N14CS3626

  • Zoro # G1608647


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Swinging Doors
Includes
Cylindrical Lock, Installation Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30N14CS3626
Zoro #
G1608647
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Swinging Doors
Includes
Cylindrical Lock, Installation Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
9K
Style
9K Curved
Finish
Satin Chrome
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, BHMA, cULus Listed
Strike Dim.
2-3/4 in x 1-1/8 in
Features
Hardened Steel Through-Bolt Studs
Handle Material
Zinc
Number of Keys
0
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Item
Door Lockset
Grade
1
Keying
Not Keyed
Fire Rated
3 hr.
Application
Commercial
Visual Indicator Message
No Message
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Style
9K Curved Return Lever
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Knob/Handle Material
Zinc
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 7K Angled, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Versatile Trims, Cylindrical Chassis, Through-Bolt Mounting Studs, No Exposed Keeper Hole, Internal Steel Mechanism, For Use With Swinging Doors, Handle Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.