Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # 7KC30L14DS3626

  • Zoro # G1607910


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30L14DS3626
Zoro #
G1607910
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
7KC
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 1-1/8 in
Includes
Cylindrical Lock, Installation Hardware
Lockset Finish
Satin Chrome
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Style
7KC Angled
Lockset Grade
2
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
For Use With
Swinging Doors
Lockset Performance Strength
Medium Duty
Lockset Handle Type
Lever
Features
Heavy Rose Liner Material, Innovative Design, New Zinc Hubs, Strong Retractor Spring, Strong Through-Bolt Mounting Studs, Versatile Applications
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core Cylinder
Handle Material
Zinc
Key Type
Not Keyed
Keyway Type
None
Number of Keys
0
Fire Rated
3 hr.
Application
Commercial
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Bolt
Lockset Style
7KC Curved Return Lever
Lockset Function ANSI Code
F76
Knob/Handle Material
Zinc
ANSI Grade
2
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Push Button

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.