Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # 7KC30L15DS3626

  • Zoro # G6066776


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC30L15DS3626
Zoro #
G6066776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
7KC
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Door Prep Template
Lockset Handle Type
Lever
Key Type
Not Keyed
Number of Keys
0
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Features
Cylindrical Chassis to Fit Common Door Preparation, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Pre-Assembled Hub Simplifies and Saves Installation Time, Quick Rekeying with Best Interchangeable Core, Snappy Operation, Through-Bolt Mounting Studs Increase Torque Resistance
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Strike Type
Curved Lip
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Handle Material
Plated Zinc
Lockset Performance Strength
Light Duty
Keyway Type
None
Style
7KC Contour Angle Lever
For Use With
Swinging Doors
Lockset Grade
2
Ligature Resistant
No
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Privacy
Performance Grade
2
Lockset Style
7KC Contour Angle Return Lever
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Application
Commercial
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Coin Turn

Description

Light Duty Lever Lockset, Style Contour Angle Lever, Function Privacy, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series 7K, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 2 In., For Use With Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.