Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # 9K30L15DS3626

  • Zoro # G6201955


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30L15DS3626
Zoro #
G6201955
UPC #
00887838148759
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
9K
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Door Prep Template
Keyway Type
None
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Number of Keys
0
Lockset Performance Strength
Heavy Duty
Mortise/Cylindrical
Cylindrical
Lockset Grade
1
Key Type
Not Keyed
Lockset Handle Type
Lever
Handle Material
Plated Zinc
Style
9K Contour Angle Lever
Features
Hardened Steel Through-Bolt Studs
Ligature Resistant
No
Lockset Finish
Satin Chrome
Standards
ANSI A117.1, BHMA, cULus Listed
For Use With
Swinging Doors
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Fire Rated
3 hr.
Keying
Unkeyed
Visual Indicator Message
No Message
Function
Privacy
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F76
Performance Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
9K Contour Angle Return Lever
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Hand Orientation
Non-Handed
ANSI Grade
1
Locking/Unlocking Access - Outside
Coin Turn

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 9K Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.