Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 7KC37D15DSTK626

  • Zoro # G6175434


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37D15DSTK626
Zoro #
G6175434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
7KC Contour Angle Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Location Type
Commercial
Includes
Door Prep Template
ADA Compliant
Yes
Features
Cylindrical Chassis to Fit Common Door Preparation, Hub Torque Spring Provides Extra Resistance to Lever Sag and Smooth, Pre-Assembled Hub Simplifies and Saves Installation Time, Quick Rekeying with Best Interchangeable Core, Snappy Operation, Through-Bolt Mounting Studs Increase Torque Resistance
For Use With
Swinging Doors
Lockset Fire Rating
3 hr
Number of Pins
7
Strike Type
Curved Lip
Series
7KC
Lockset Performance Strength
Light Duty
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Interchangeable Core Cylinder
Handle Material
Plated Zinc
Strike Dim.
2-3/4 in x 1-1/8 in
Number of Keys
0
Ligature Resistant
No
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Item
Door Lockset
Grade
1
Fire Rated
3 hr.
Keying
Unkeyed
Finish
Satin Chrome
Visual Indicator Message
No Message
Function
Storeroom
Cylinder
7-Pin Housing, Less Core
Hand Orientation
Non-Handed
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Dead Bolt
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Zinc
ANSI Grade
2
Lockset Style
7KC Contour Angle Return Lever
Fire Rating
3 hr

Description

Light Duty Lever Lockset, Style Contour Angle Lever, Function Storeroom, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Curved Lip and Box, Strike Dim. 2-3/4 In. x 1-1/8 In., Fire Rated 3 hr., Grade 2, Series 7K, Location Type Commercial, Backset 2-3/4 In., Cylinder 7-Pin Housing, Less Core, Required Door Thickness 1-3/8 In. to 2 In., For Use With Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.