Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 9K37D14DS3626

  • Zoro # G6077111


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D14DS3626
Zoro #
G6077111
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
9K Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Ligature Resistant
No
Handle Material
Plated Zinc
Features
Hardened Steel Through-Bolt Studs
Backset
2 3/4 in
Number of Pins
7
Cylinder Core Type
Large Format Interchangeable Core Cylinder
For Use With
Swinging Doors
Number of Keys
0
Lockset Fire Rating
3 hr
Series
9K
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Mortise/Cylindrical
Cylindrical
Standards
ANSI A117.1, BHMA, cULus Listed
Strike Type
Curved Lip
Includes
Door Prep Template
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Fire Rated
3 hr.
Keying
Unkeyed
Finish
Satin Chrome
Grade
1
Visual Indicator Message
No Message
Function
Storeroom
Cylinder
7-Pin Housing, Less Core
Lockset Function ANSI Code
F86
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
ANSI Grade
1
Lockset Style
9K Curved Return Lever

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 9K Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.