Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 9K37D15DS3612

  • Zoro # G1608385


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D15DS3612
Zoro #
G1608385
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
9K Curved
Lockset Finish
Satin Bronze
Keyway Type
Best
Key Type
Not Keyed
Series
9K
Number of Pins
7
Strike Type
Curved Lip
ADA Compliant
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Dim.
2-3/4 in x 1-1/8 in
Features
Hardened Steel Through-Bolt Studs
Item
Door Lockset
Number of Keys
0
Lockset Performance Strength
Heavy Duty
Includes
Cylindrical Lock, Installation Hardware
Ligature Resistant
No
Lockset Fire Rating
3 hr
Handle Material
Zinc
Standards
ANSI A117.1, BHMA, cULus Listed
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
For Use With
Swinging Doors
Backset
2 3/4 in
Finish
Satin Chrome
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Style
9K Contour Angle Return Lever
Application
Commercial
Performance Grade
1
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Knob/Handle Material
Zinc
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.