Lever Lockset, Mechanical, Storeroom, Grd.1, Lockset Fire Rating: 3 hr.

  • Mfr # 45HW7DEL14S612

  • Zoro # G1265492


product price:  $1,693.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEL14S612
Zoro #
G1265492
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in

Details

Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Bronze
Item
Mortise Lockset
Voltage
24V AC/V DC
Standards
ANSI, UL Listed
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Strike Dim.
4 7/8 in x 1 1/4 in x 3/32 in
Number of Keys
0
ADA Compliant
No
Backset
2 3/4 in
Series
40H Series
Includes
Hardware
Strike Type
ASA Strike
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Location Type
Commercial

Description

Electrical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 40H Rose, Lockset Finish Satin Bronze, Standards ANSI, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.