Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # 7KC37D15DS3613

  • Zoro # G0118651


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC37D15DS3613
Zoro #
G0118651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
7KC Contour Angle Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
Yes
Includes
Mounting Hardware
For Use With
Hollow Metal and Wood Doors
Series
7KC
Lockset Performance Strength
Medium Duty
Handle Material
Plated Zinc
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
Ligature Resistant
No
Lockset Fire Rating
3 hr
Item
Door Lockset
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Backset
2 3/4 in
Location Type
Commercial
Strike Type
Curved Lip
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Interchangeable Core Cylinder
Number of Pins
7
Number of Keys
0
Fire Rated
3 hr.
Grade
2
Keying
Unkeyed
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Keyway
Lockset Style
7KC Contour Angle Return Lever
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Bronze
Lockset Function ANSI Code
F86
Performance Grade
2
ANSI Grade
2
Application
Commercial
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.