Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # 7KC37D15DS3625

  • Zoro # G0118645


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7KC37D15DS3625
Zoro #
G0118645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
7KC Contour Angle Return Lever
Lockset Finish
Bright Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Number of Pins
7
Lockset Fire Rating
3 hr
Series
7KC
Number of Keys
0
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Lockset Performance Strength
Medium Duty
Handle Material
Plated Zinc
Cylinder Core Type
Interchangeable Core Cylinder
Strike Type
Curved Lip
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Location Type
Commercial
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
ADA Compliant
Yes
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Includes
Mounting Hardware
Finish
Bright Chrome
Grade
2
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
Knob/Handle Material
Zinc
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Style
7KC Contour Angle Return Lever
ANSI Grade
2
Latch Bolt/Dead Bolt
Dead Latch

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.