Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Mechanical, Mortise

  • Mfr # SPSLMLA16F630LH

  • Zoro # G7683930


product price: $2,700.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Office
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Series
SPSL
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLA16F630LH
Zoro #
G7683930
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Office
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Series
SPSL
Backset
2 3/4 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Strike
Fire Rating - Door Hardware
3 hr
Strike Type
ANSI
Lockset Performance Strength
Standard Duty
Lockset Grade
1
Handle Material
Steel
Lockset Handle Type
Lever
Keyway Type
None
Features
Left Hand
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
For Use With
Various Door Types
Number of Keys
0
Style
Patient Safety
Mortise / Cylindrical
Mortise
Lockset Fire Rating
3 hr
Lockset Finish
Stainless Steel
Ligature Resistant
Yes
Key Type
Not Keyed
Standards
ANSI A117.1
Number of Pins
0
Mortise/Cylindrical
Mortise
Application
Commercial
Strike
Includes
Visual Indicator Message
No Message
Product Type
Lock
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F26
Performance Grade
1
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Style
SPSL Lever
Hand Orientation
Left-Handed
Knob/Handle Material
Steel
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Core
Core Not Included

Description

Lock,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.