Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Mechanical, Mortise

  • Mfr # SPSLMLA16F630RHR

  • Zoro # G7683958


product price: $2,700.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Office
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Series
SPSL
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLA16F630RHR
Zoro #
G7683958
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Office
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Series
SPSL
Backset
2 3/4 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Strike
For Use With
Various Door Types
Ligature Resistant
Yes
Strike Type
ANSI
Standards
ANSI A117.1
Mortise / Cylindrical
Mortise
Fire Rating - Door Hardware
3 hr
Number of Pins
0
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Standard Duty
Number of Keys
0
Key Type
Not Keyed
Handle Material
Steel
Keyway Type
None
Lockset Grade
1
Lockset Finish
Stainless Steel
Style
Patient Safety
Features
Right Hand Reverse
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Application
Commercial
Visual Indicator Message
No Message
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
SPSL Lever
Lockset Function ANSI Code
F26
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Knob/Handle Material
Steel
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Lock,Mechanical,Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.