Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Mechanical, Mortise

  • Mfr # SPSLMLR16F630RH

  • Zoro # G7684019


product price: $2,394.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSLMLR16F630RH
Zoro #
G7684019
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
Patient Safety
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
SPSL
Lockset Performance Strength
Standard Duty
Mortise/Cylindrical
Mortise
Strike Type
ANSI
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Ligature Resistant
Yes
For Use With
various Door Types
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Fire Rating - Door Hardware
3 hr
Features
Right Hand
Number of Pins
0
Number of Keys
0
Backset
2 3/4 in
Standards
ANSI A117.1
Handle Material
Steel
ADA Compliant
Yes
Includes
Strike
Location Type
Healthcare, Institutional
Application
Commercial
Visual Indicator Message
No Message
Includes Core
Core Not Included
Lockset Type
Mechanical
Lockset Style
SPSL Lever
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Right-Handed
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F05
Knob/Handle Material
Steel

Description

Mortise Lockset,Lever,Classroom,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.