Lockset, Mechanical, Cylindrical, Passage
Mfr # QTL230A626SA478S
Zoro # G5279178
product price: $68.99
/eaKey Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTL230A626SA478S
Zoro #
G5279178
UPC #
887838060464
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm
Description
Lockset,Mechanical,Cylindrical,Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.