Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Passage

  • Mfr # QTL230E619SAFLS

  • Zoro # G7686940


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230E619SAFLS
Zoro #
G7686940
UPC #
887838058171
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm
Strike Plate Width
44 3/8 mm

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
Less Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
Sierra
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in x 2-1/4 in
Handle Material
Zinc
Item
Door Lockset
Strike Type
Full Lip
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Lockset Finish
Satin Nickel
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Number of Keys
0
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Lockset Performance Strength
Standard Duty
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
UL Fire Rating
UL10C
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Lockset Style
Sierra
Lockset Type
Mechanical
Performance Grade
2
Includes Core
Core Not Included
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Lockset,Mechanical,Cylindrical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.