Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Passage

  • Mfr # QTL230M626SA478S

  • Zoro # G5252882


product price: $70.85
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230M626SA478S
Zoro #
G5252882
UPC #
887838059413
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
44 3/8 mm
Strike Plate Height
57 mm
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
Less Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
Summit
Mortise / Cylindrical
Cylindrical
Strike Type
Full Lip
Ligature Resistant
No
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Item
Door Lockset
Lockset Finish
Satin Chrome
Lockset Performance Strength
Standard Duty
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Handle Material
Zinc
Number of Keys
0
Application
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
Summit
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Lockset Function ANSI Code
F75
Performance Grade
2
Fire Rating
3 hr
ANSI Grade
2
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable

Description

Lockset,Mechanical,Cylindrical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.