Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Passage

  • Mfr # QTL230M626SAFLS

  • Zoro # G5278749


product price: $70.15
/ea

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL230M626SAFLS
Zoro #
G5278749
UPC #
887838056290
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
44 3/8 mm
Strike Plate Height
57 mm

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
Less Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
Summit
Strike Type
Full Lip
Strike Dim.
2-3/4 in x 2-1/4 in
Number of Keys
0
Fire Rating - Door Hardware
3 hr
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Item
Door Lockset
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Lockset Performance Strength
Standard Duty
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Ligature Resistant
No
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Application
Commercial
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Summit
ANSI Grade
2
Performance Grade
2
Fire Rating
3 hr
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
UL Fire Rating
UL10C
Lockset Function ANSI Code
F75
Includes Hardware
Hardware Included

Description

Lockset,Mechanical,Cylindrical,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.