Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Privacy

  • Mfr # QTL240A626SA478S

  • Zoro # G5193078


product price: $71.25
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL240A626SA478S
Zoro #
G5193078
UPC #
887838087638
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Mounting Hardware
Style
Slate
Keyway Type
Less Cylinder
Strike Type
Full Lip
Number of Pins
6
Key Type
Not Keyed
Handle Material
Zinc
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Lockset Finish
Satin Chrome
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
For Use With
Metal or Wood Doors
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
ANSI Grade
2
Lockset Style
Slate
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Lockset Function ANSI Code
F76B
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Application
Commercial
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Performance Grade
2

Description

Lockset,Mechanical,Cylindrical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.