Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Privacy

  • Mfr # QTL240E619RAFLR

  • Zoro # G7687001


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL240E619RAFLR
Zoro #
G7687001
UPC #
887838405845
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm
Strike Plate Height
57 mm

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 2-1/4 in
Includes
Mounting Hardware
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Lockset Grade
2
Style
Sierra
Ligature Resistant
No
Features
Anti Lockout, Heavy Duty Torsion Spring, Round Latch, Tubular
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Key Type
Not Keyed
Number of Pins
6
Lockset Performance Strength
Standard Duty
Keyway Type
Less Cylinder
For Use With
Metal or Wood Doors
Strike Type
Full Lip
Handle Material
Zinc
ADA Compliant
Yes
Lockset Finish
Satin Nickel
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Performance Grade
2
ANSI Grade
2
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Sierra
Lockset Function ANSI Code
F76B
UL Fire Rating
UL10C
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant

Description

Lockset,Mechanical,Cylindrical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.