Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Privacy

  • Mfr # QTL240E626SAFLR

  • Zoro # G5164168


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL240E626SAFLR
Zoro #
G5164168
UPC #
887838058560
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 2-1/4 in
Includes
Mounting Hardware
Key Type
Not Keyed
Strike Type
Full Lip
Features
Anti Lockout, Heavy Duty Torsion Spring, Square Latch, Tubular
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Number of Keys
0
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
For Use With
Metal or Wood Doors
ADA Compliant
Yes
Style
Sierra
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Number of Pins
6
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Knob/Handle Material
Zinc
UL Fire Rating
UL10C
Includes Core
Core Not Included
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F76B
Lockset Style
Sierra
Performance Grade
2

Description

Lockset,Mechanical,Cylindrical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.