Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Mechanical, Cylindrical, Privacy

  • Mfr # QTL240M626RAFLR

  • Zoro # G5184781


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL240M626RAFLR
Zoro #
G5184781
UPC #
887838054159
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
44 3/8 mm
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
57 mm
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
QTL200
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 2-1/4 in
Includes
Mounting Hardware
Lockset Handle Type
Lever
Lockset Grade
2
Strike Type
Full Lip
Key Type
Not Keyed
Features
Anti Lockout, Heavy Duty Torsion Spring, Round Latch, Tubular
Standards
ANSI A117.1, ANSI/BHMA, UL and cUL Listed
Number of Keys
0
Number of Pins
6
Lockset Finish
Satin Chrome
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
Keyway Type
Less Cylinder
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Handle Material
Zinc
Ligature Resistant
No
Lockset Fire Rating
3 hr
Style
Summit
For Use With
Metal or Wood Doors
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Push Button
UL Fire Rating
UL10C
Application
Commercial
ANSI Grade
2
Lockset Style
Summit
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Function ANSI Code
F76B
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr

Description

Lockset,Mechanical,Cylindrical,Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.