This item is Discontinued.

Best Master Furniture Best Master Furniture Paige Grey Bench Paige Luxembourg Farmhouse Dining Bench; Grey Paige Grey Bench

This item is Discontinued.

Best Master Furniture

Best Master Furniture Paige Grey Bench Paige Luxembourg Farmhouse Dining Bench; Grey (Discontinued)

Mfr # Paige Grey Bench
Zoro # G803849438
UPC # 796914731771
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Paige Grey Bench
Zoro #
G803849438
UPC #
796914731771
Country of Origin
China

Description

This dining set creates a simple living and comfortable seating for everyday use with your family. Made of solid wood, MDF and Veneer. Table comes in a rectangular shape and can fit up to 6 chairs.

Specifications
  • Color: Grey
  • Rectangle Dining Table: 60" x 36" x 30"
  • Dining Chair: 19" x 21" x 38"
  • Dining Bench: 40" x 14" x 18.5"
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.