Mortise Cylinder, 258 Cam, Brass
Mfr # 1E74-C258RP3626
Zoro # G1606739
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Includes
258 Cam
Finish
Satin Chrome
Number of Pins
6 to 7
Lockset Cylinder Type
Mortise Cylinder
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74-C258RP3626
Zoro #
G1606739
UPC #
-
Country of Origin
United States
Details
Item
Lockset Core Housing
Includes
258 Cam
Finish
Satin Chrome
Number of Pins
6 to 7
Lockset Cylinder Type
Mortise Cylinder
Material
Brass
Number of Keys
0
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Lockset Core Housing, Mortise Cylinder, Satin Chrome Finish, Material Brass, Number of Keys 0, Number of Pins 6 to 7, Includes 258 Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.