Mortise Cylinder, Black
Mfr # 1E74C4RP3622
Zoro # G2759169
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Number of Pins
7
Finish
Black
Number of Keys
0
Includes
Ring, Spacer
Standards
ANSI/BHMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C4RP3622
Zoro #
G2759169
UPC #
887838211972
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Black
Number of Keys
0
Includes
Ring, Spacer
Standards
ANSI/BHMA
Material
Bronze, Solid Brass
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Flat Black Coated
Application
Commercial, Educational, Government, Healthcare
Cylinder Core Type
Interchangeable Core Cylinder
Description
Lockset Cylinder, Black Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.