Mortise Cylinder, Brass Material
Mfr # 1E76C181RP3613
Zoro # G6316237
product price: $73.29
/eaKey Features
Number of Pins
6
Finish
Oil Rubbed Bronze
Number of Keys
0
Material
Brass
For Use With
Door Locksets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1E76C181RP3613
Zoro #
G6316237
UPC #
887838173287
Country of Origin
United States
Details
Item
Lockset Core Housing
Number of Pins
6
Finish
Oil Rubbed Bronze
Number of Keys
0
Material
Brass
For Use With
Door Locksets
Lockset Cylinder Type
Mortise Cylinder
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
C181 Straight Cam, Cylinder Rings, Set Screw
Standards
ANSI/BHMA, ASTM, UL Listed
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial, Educational, Government, Healthcare
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Hardware
Hardware Included
Description
Lockset Core Housing, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Oil Rubbed Bronze Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 6, Includes C181 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.