Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Cylinder, Entry Door, 1-3/16 "

  • Mfr # 45H7UNR15H626RH

  • Zoro # G1607965


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7UNR15H626RH
Zoro #
G1607965
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
45H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Includes
Component Kit, Lever, Trim
Mortise/Cylindrical
Mortise
Location Type
Commercial, Institutional, Residential
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Features
Contour Angle Return Lever Style, Right Handed
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Backset
2 3/4 in
Ligature Resistant
No
Series
45H
Number of Keys
2
Item
Door Lockset
Pins
7
Handle Type
Lever
Fire Rated
Yes
Grade
1
Function
Universal
Number of Pins
7
Keying
Keyed Different
Case Material
Steel
Finish
Satin Chrome
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
ANSI Grade
1
Lockset Style
45H Escutcheon
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Application
Commercial, Industrial

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.