Zoro Homepage

Mortise Cylinder, Keyed Alike, 5 Pins

  • Mfr # 45H0L15H626RH

  • Zoro # G1607859


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Institutional, Residential
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0L15H626RH
Zoro #
G1607859
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Institutional, Residential
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
45H
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Number of Keys
0
Features
Contour Angle Return Lever Style, Right Handed
ADA Compliant
Yes
Style
45H Rose Trim
Keyway Type
None
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Lockset Finish
Satin Chrome
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Grade
1
Ligature Resistant
No
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Pins
7
Function
Privacy
Case Material
Steel
Keying
UnKeyed
Handle Type
Lever
Fire Rated
Yes
Visual Indicator Message
No Message
Performance Grade
1
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
45H Rose Trim
Knob/Handle Material
Brass, Bronze, Stainless Steel
Application
Commercial/Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset,Mechanical,Privacy,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.