Mortise Cylinder, Oil Rubbed Bronze
Mfr # 1E74C4RP3613
Zoro # G2759187
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
7
Finish
Oil Rubbed Bronze
Number of Keys
0
Standards
ANSI/BHMA
Includes
1/8 in Ring, 3/8 in Ring, Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C4RP3613
Zoro #
G2759187
UPC #
887838148353
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Oil Rubbed Bronze
Number of Keys
0
Standards
ANSI/BHMA
Includes
1/8 in Ring, 3/8 in Ring, Spacer
Material
Bronze, Solid Brass
Application
Commercial, Educational, Government, Healthcare
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Cylinder Core Type
Interchangeable Core Cylinder
Description
Lockset Cylinder, Oil Rubbed Bronze Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes 1/8 in Ring, 3/8 in Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.