Zoro Homepage

Mortise Cylinder, Rubbed Bronze, 6/7 Pins

  • Mfr # 45H7T14H626RH

  • Zoro # G7893579


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7T14H626RH
Zoro #
G7893579
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Case Size
5-7/8" x 7/8" x 4-1/16"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
Right Hand
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Series
45H
Case Material
Steel
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Pins
7
Backset
2 3/4 in
Features
Configurable Option Field, Durable, Heavy Duty Protection and Performance
Handle Type
Lever #14 Rose H
Handle Material
Brass
Number of Keys
0
Fire Rated
3 hr.
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Strike Type
ANSI
Ligature Resistant
No
Item
Door Lockset
For Use With
Metal and Wood Doors
Includes
Mounting Hardware
Pins
7
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Function
Dormitory
Grade
1
Keying
Keyed Different
Finish
Satin Chrome
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Cylinder Core Type
Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Industrial
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Performance Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F13
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel

Description

Mortise Lockset, Style Right Hand, Function Dormitory, Function Code F-13, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.